Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raritan Sea Era Marine Size Press Fresh 0 & 90Deg Disc 12V 162MF012

Sea Era Marine Size Press Fresh 0 & 90Deg Disc 12V (Discontinued)

  • Mfr # 162MF012
  • Zoro # G6574505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162MF012
Zoro #
G6574505
UPC #
85462034688
Country of Origin
United States

Description

Sea Era Marine Size Toilet - Press - Fresh Water - 0degrees & 90degrees Discharge - Smart Switch & Toggle Switch - 12V - White. Economical, high performance macerating toilet with design features not found in competing units. The best choice when it is time to change,Features: Powerful flushing action with advanced design features, An excellent replacement for less durable, Non-Raritan units, Low water usage as little as 1 quart (1 liter), Bowl can be rotated 90 degrees for mounting in confined spaces, Full size joker valve reduces clogs, Stainless steel macerating blade, Household or marine size bowls available, Self-priming inlet pump can be run dry, Separation of intake and discharge means dirty water cannot enter bowl if seal fails,. Both 90 degree and straight discharge included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.