This item is Discontinued.

Raritan Sea Era Marine Size Remote Pump 0 & 90 Deg Dis 12V 162MR012

Sea Era Marine Size Remote Pump 0 & 90 Deg Dis 12V (Discontinued)

  • Mfr # 162MR012
  • Zoro # G4671092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162MR012
Zoro #
G4671092
UPC #
85462034909
Country of Origin
United States

Description

Navigator Compass. Navigator Compass Features: 4-1/2" PowerDamp Flat Card Dial with Large Numerals, Powder Coated White Housing, Ideal for both Power and Sail Boats, Fits all Popular Sailboat Steering Pedestals, Exclusive Built-in Green NiteVu Night Illumination, Built-in Compensators to Easily Adjust for Deviation, Scientifically Matched Sapphire Jewel and Hardened Steel Pivot Dial Movement, Internal Gimbal Systems for Maximum Stability During Adverse Pitch and Roll Conditions, Powerful DirectiveForce Magnets for Fast Heading Lock-on, Movable Sun Shield, 45 Degree Lubber Lines, High Temperature Construction for Extended Operating Range, Custom Fitted Protective Covers Available (weather shield model no. WS-P), Easily Installed, Fits 5.25" (13.35cm) Mounting Hole, 100% Repairable, , Approx. Shipping Weight: 3 lbs 10 oz (1.65 kg), Notes: For Navigators built before 1986 please see the service manual page 6-12 or contact Ritchie for replacement lighting., 12V lighting standard - 24 & 32V llighting options are available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.