
Single Port, Ultra Hd, 4K, High-Performance Kvm-Over-Ip Switch,
Mfr # DKX4-101
Zoro # G9724577
product price: $802.99
/ea
Free Shipping & Returns
Key Features
Package Contents
Dominion KX IV-101 Ultra High Performance 1-Port 4K KVM-over-IP Switch, 1 x Locking Power Cord, 16 x ft HDMI Cable, 1 x 6ft USB-B to USB-A cable, 1 x "L" Mounting Bracket Kit
USB
Yes
Mount Type
Rack-mountable
Width
5.5 in
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DKX4-101
Zoro #
G9724577
UPC #
785813077509
Country of Origin
Unknown
Dimensions
Width
5.5 in
Height
1.2 in
Rack Height
1U
Depth
5.7 in
Details
Package Contents
Dominion KX IV-101 Ultra High Performance 1-Port 4K KVM-over-IP Switch, 1 x Locking Power Cord, 16 x ft HDMI Cable, 1 x 6ft USB-B to USB-A cable, 1 x "L" Mounting Bracket Kit
Item
KVM Switchbox
USB
Yes
Mount Type
Rack-mountable
HDMI
Yes
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Number of Computers Supported
1
Number of USB Ports
3
Number of Local Users Supported
1
Max. Resolution
4096 x 2160
Number of HDMI Ports
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.