This item is Discontinued.

Raritan Tank Monitor 4 Tanks 12Vdc Not For Fuel 1510012

Tank Monitor 4 Tanks 12Vdc Not For Fuel (Discontinued)

  • Mfr # 1510012
  • Zoro # G6850165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510012
Zoro #
G6850165
UPC #
085462014130
Country of Origin
United States

Description

Tank Monitor. The finest holding tank monitor available with easy-to-read tank level indicators. Monitors up to four tanks from one convenient location,The Tank Monitor provides convenient, reliable, maintenance-free monitoring of one to four fresh, gray and waste water tanks. All components are mounted outside of the tanks for dependable operation, eliminating the need for special tank fittings and the inevitable maintenance of internally mounted tank sensors. The tank monitor has no moving parts,The indicator panel clearly displays a tank's contents (or reserve) by selecting the tank on the touch pad. The tank's content is displayed at quarter tank intervals (i.e. EMPTY, 1/4, 1/2, 3/4 and FULL) with easy to understand international symbol labels (which are provided). The Indicator Panel is rugged, flush mounted and has no protruding parts,The tank module senses the contents of the tank and sends a signal to the indicator panel. The electronic components are completely encapsulated, protecting them from the harshest environments,Benefits, All parts are mounted outside of the tanks - eliminates need for special tank fittings, Reliable electronic design protected for the marine environment, Can be used with any polyethylene or fiberglass fresh, gray and waste water tanks, Easy to use, No maintenance required, Gold-plated connectors ensure consistent and trouble free performance, Simple installation, Low power consumption, No internal probes or floats, Flush-mounted indicator panel has a smooth surface (no protruding switches or gauge), Each unit is assembled by hand, individually tested For use on non-conductive tanks (polyethylene, fiberglass, etc.). NOT FOR USE ON FUEL TANKS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.