Zoro Homepage

TankAssure Tank Monitoring System w/Control Panel and Sensor

  • Mfr # 15600

  • Zoro # G312299502


product price: $775.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15600
Zoro #
G312299502
UPC #
85462044502
Country of Origin
Unknown

Description

TankAssure Tank Monitoring System with Control Panel and Sensor Introducing the Raritan TankAssure - a game-changing tank monitoring system that raises standards for marine vessels. Its easy-to-read display allows you to keep track of up to four tanks in one place making it an ultra reliable option. With its user-friendly interface and streamlined design this is truly next-level technology. Make sure a vessel has what it needs with the Raritan TankAssures unparalleled performance! TankAssure is a versatile solution that works with any polyethylene, fiberglass, or metal tank. Its submersible set-and-forget sensor makes installation easy while eliminating wire management issues. The low profile wall indicator ensures there are no protruding switches for an unobtrusive look on a vessel. TankAssures integrated Blocked Vent Detector technology guarantees efficient diagnosis of tanks along with effective odor control measures. With the Raritan App, you can monitor tank capacity remotely from anywhere aboard giving accurate readouts of its current level at all times. This feature allows users to stay informed about their vessel's fuel levels without having to physically check them manually. Features: Reliable electronic design perfected for any marine environment Compatible with any polyethylene, fiberglass, or metal tank Use it to monitor sewage, greywater, and freshwater Integrated Blocked Vent Detector technology helps in quickly diagnosing holding tank venting problems Seamless connection to the Raritan App, allowing you to monitor tank capacity from anywhere on a vessel Get an exact percentage readout for each tank capacity using the Raritan App N2K compatible with the 156300 NMEA2000 Adapter sold separately Up to 4 tanks can be monitored with 1 control panel 15610 Sensor Kit with 1-inch fitting, required for each additional tank Installation Ease The submersible set-and-forget sensor is designed to be dropped into either the top or side of the tanks; there is no need for external sensors or adhesives. This feature makes it incredibly convenient and easy to use. Say goodbye to complicated installation processes! The low-profile wall indicator boasts a sleek surface that eliminates any unsightly protruding switches. This feature makes it an excellent choice for those who prioritize style and fun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.