Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raritan Water Heater 20 Gal 4500 W 240V 17201203

Water Heater 20 Gal 4500 W 240V (Discontinued)

  • Mfr # 17201203
  • Zoro # G4667172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17201203
Zoro #
G4667172
UPC #
-
Country of Origin
Unknown

Description

20-Gallon Hot Water Heater with Heat Exchanger - 4500W/240V. A marine water heater is simply a small, insulated tank downstream of the pump. You must have a pressurized water system to operate a water heater. The pump draws water from the storage tank(s) and fills the water heater tank. Inside the water heater is an electrical heating element and usually a coiled tube called a heat exchanger. When AC power is available, the electrical element (controlled by a thermostat) heats the water. Away from the dock, the hot engine coolant is routed through the coiled tube to heat the water in the tank when the engine is running.. Water heaters have four threaded ports. The tank inlet connects via a tee-connector to the outlet hose from the pump. A check valve is required in this line or in the heater to prevent hot water from migrating back toward the pump. The outlet connection supplies heated water to the hot side of all faucets, also using tee-connectors. The other two ports are for the heat exchanger connection, which varies depending on engine installation. Use only metal fittings to plumb a water heater, never plastic. If a pressure-release valve isn' t integral, the heater will have a fifth port for this essential component.. Benefits: Simple installation - retrofits to most on-board pressure systems. Proven long-life design. Withstands the rigors of the marine environment. Glass-lined steel tank is more durable than stainless steel. Attractive polymer jacket resists corrosion from dampness. Ignition-protected, adjustable thermostat. Round tanks are designed to withstand more pressure than square tanks. Glass-lined steel tank for long life and high efficiency. Environmentally friendly CFC-free foam insulation. Replaceable magnesium anode to protect tank and neutralize acids in the water. The tank is covered by a five-year Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.