Zoro Homepage

Medium Electronic Animal Trap For Rats

  • Mfr # RZC001-4

  • Zoro # G816138970


product price: $66.39
/ea

Key Features

Used For
Mouse/Rat Traps - Baits
Overall Height
4.4 in
Overall Length
4.75 in
Overall Width
11.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZC001-4
Zoro #
G816138970
UPC #
737120700083
Country of Origin
Viet Nam

Dimensions

Overall Height
4.4 in
Overall Length
4.75 in
Overall Width
11.55 in

Details

Used For
Mouse/Rat Traps - Baits
Item
Rodent & Animal Control

Description

Number in Package: 1, Product Type: Animal Trap, Safe for Pets: No, Sub Brand: , Trap Type: Kill Trap, Brand Name: Rat Zapper, Medium, Animal Type: Rats, Depth: 10.7, Height: 4, Width: 4, Indoor or Outdoor: Indoor, Disposable or Reusable: Reusable, Trap S

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.