Zoro Homepage

replacement cutter wheels for RC1125, PK2

  • Mfr # RC1125-7C

  • Zoro # G2957936


product price: $21.89
/pk 2, $10.95/ea

Key Features

Impact Rated
No
Material
Metal
For Use With
Tube Cutter
Number of Cutting Edges
1
Number of Blades Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC1125-7C
Zoro #
G2957936
UPC #
043099611283
Country of Origin
Canada

Details

Item
Replacement Tube Cutting Wheel
Impact Rated
No
Material
Metal
For Use With
Tube Cutter
Number of Cutting Edges
1
Number of Blades Included
2
Compatible with Manufacturer Model Number
RC1125, RC1125M
Blade Design
Round
Features
Excellent For HVAC, Plumbing and Marine
Compatible with Series
RC
Blade Edge Type
Straight
Blade Material
Metal
Compatible Material
Aluminum, Brass, Copper, Plastic, PVC
Compatible Manufacturer Part Number
RC1125, RC1125M
Compatible Manufacturer Model Number
RC1125, RC1125M
For Use With Mfr. Model Number
RC1125, RC1125M
Compatible with Manufacturer Model No.
RC1125, RC1125M
Compatible with Mfr. Model No.
RC1125, RC1125M
For Use with Mfr Model Number
RC1125, RC1125M
Compatible Pump Manufacturer Part Number
RC1125, RC1125M
Compatible Mfr. Model Number
RC1125, RC1125M

Description

Replacement Tube Cutting Wheel, Compatible with Manufacturer Model Number RC1125, RC1125M, Compatible Material Aluminum, Brass, Copper, Plastic, PVC, Compatible with Grainger Part Number 5MK94, Material Metal, Number of Blades Included 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.