This item is Discontinued.

No Product Image Available

GASKET, DOOR26-3/4" X 30-1/2" for Rational - Part# L20-01-803P (Discontinued)

  • Mfr # L20-01-803P
  • Zoro # G603553047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L20-01-803P
Zoro #
G603553047
UPC #
-
Country of Origin
United States

Description

OVEN DOOR GASKET;COLOR: GRAY DARK;GASKET TYPE: 4-SIDED, COMPRESSION, PUSH-IN;HEIGHT: 26-3/4", 679 MM;MATERIAL(S): SILICONE;TYPE: REFRIGERATION;WEIGHT: 1.458 LB;WIDTH: 30-1/2", 775 MM;MODELS USED IN:;RATIONAL COOKING SYSTEM SCC SERIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.