Concrete Vibrator
Mfr # RS-EXHN-SS-BLK
Zoro # G015772388
product price: $1,967.99
/ea
Free Shipping & Returns
Key Features
Includes
Case, Inline Vibrator, Sleeve Adapter
Battery Series
Hilti Nuron 22V
Charger Included
No
Number of Batteries Included
0
Brushless Motor
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RS-EXHN-SS-BLK
Zoro #
G015772388
UPC #
796520769267
Country of Origin
United States
Details
Includes
Case, Inline Vibrator, Sleeve Adapter
Battery Series
Hilti Nuron 22V
Charger Included
No
Number of Batteries Included
0
Brushless Motor
No
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Voltage
18V DC - 20V DC
Item
Cordless Concrete Vibrator
Vibrations per Minute
6,000 vpm
Description
Cordless Concrete Vibrator, Voltage 18V DC - 20V DC, Shaft Length Not Applicable, Head Diameter Not Applicable, Radius of Vibration Not Applicable, Vibrations per Minute 6,000 vpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Head Length Not Applicable, Battery Series Hilti Nuron 22V, Charger Included No, Includes Case, Inline Vibrator, Sleeve Adapter, Number of Batteries Included 0, Power Source Cordless
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.