Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Vibrator

  • Mfr # RS-EXMK-SS-BLK

  • Zoro # G915772204


product price: $1,636.99
/ea
Free Shipping & Returns

Key Features

Battery Series
Makita LXT
Power Source
Cordless
Brushless Motor
No
Voltage
18V DC - 20V DC
Cordless Tool Kit Contents
(1) Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-EXMK-SS-BLK
Zoro #
G915772204
UPC #
793227985242
Country of Origin
United States

Details

Item
Cordless Concrete Vibrator
Battery Series
Makita LXT
Power Source
Cordless
Brushless Motor
No
Voltage
18V DC - 20V DC
Cordless Tool Kit Contents
(1) Bare Tool
Vibrations per Minute
6,000 vpm
Charger Included
No
Includes
Case, Inline Vibrator, Sleeve Adapter
Number of Batteries Included
0

Description

Cordless Concrete Vibrator, Voltage 18V DC - 20V DC, Shaft Length Not Applicable, Head Diameter Not Applicable, Radius of Vibration Not Applicable, Vibrations per Minute 6,000 vpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Head Length Not Applicable, Battery Series Makita LXT, Charger Included No, Includes Case, Inline Vibrator, Sleeve Adapter, Number of Batteries Included 0, Power Source Cordless

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.