Shop RAVAYE E2
See all product information
Create Account
Handheld NIR-based Polymatech Vein Finder
- Mfr # 803979
- Zoro # G422838134
original price:Â $4,954.99 , new price: $4,459.99 , 9 percent off
new price:Â
$
4,459.99
/ea
Free Shipping & Returns
Key Features
Overall Height
9.45 in
Overall Width
2.36 in
Color
Red and white
For Use With
IV Cannualtion, Blood Sample Collection, Injections, Infusion Therapy, Dialysis Patients, Emergency Care
Accuracy
Blood Vessel Position: ±0.3mm; Blood Vessel Resolution: ±0.3mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803979
- Zoro #
- G422838134
- UPC #
- -
- Country of Origin
- India
- Item
- Vein Finder
- Color
- Red and white
- For Use With
- IV Cannualtion, Blood Sample Collection, Injections, Infusion Therapy, Dialysis Patients, Emergency Care
- Accuracy
- Blood Vessel Position: ±0.3mm; Blood Vessel Resolution: ±0.3mm
- Frequency
- 50-60Hz
- Includes
- Main Machine, Charging Cable, Charging Adapter, Aluminium Carrying Case, User Manual, Calibration Card, Product Certification, Warranty Card, Samsung 4900mA Rechargeable Lithium Battery, 3.5 Hours Duration
- Best Detection Distance
- 18-30cm
- Standards
- CDSCO Registered; ISO 13485; CE; FDA Reg 3027571036 Listing No. D588842, Product Code KZA
- Infrared Wave
- 760-940 nm
- Application
- Medical / Healthcare
- Mounting Type
- Portable
- Battery Type
- Lithium
- Current
- 4.5A
- Voltage
- 5V
- Infrared Wave
- 760-940 nm
- Current
- 4.5A
Dimensions
- Overall Height
- 9.45 in
- Overall Width
- 2.36 in
- Infrared Detection Depth
- 0-10mm
- Depth
- 2.56 in
Description
The Polymatech Vein Finder is designed to deliver superior vein imaging clarity and accuracy compared to standard devices in the market. To achieve this enhanced performance, the system employs advanced image-processing algorithms, which require higher computational capacity. As a result, the device uses a high-performance processor, and multiple core programs are initialized during power-on. VeinFinder is engineered to make venous access faster, safer, and more reliable. Using advanced optical technology, it highlights veins under the skin, reducing multiple needle attempts and improving patient comfort. Lab tests show improved first-attempt success rates, giving healthcare professionals a precise and dependable tool. Model # Poly2025 is Manufactured by Polymatech Electronics Ltd.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.