Tirade II Inflatable 2 Person Towable Tube

  • Mfr # 02371

  • Zoro # G315918585


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Depth
18 in
Color
Orange
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02371
Zoro #
G315918585
UPC #
695742023716
Country of Origin
China

Dimensions

Depth
18 in
Length
22 in

Details

Material
PVC
Color
Orange

Description

The Tirade II is perfect for riders new to the sport of tubing! Featuring two deep 39 99cm long oversized cockpits for a low center of gravity and stability, Neoprene covered headrests, and inflatable floors for rider comfort. The patented RAVE Tail throws water high into the air for added excitement and rider visibility!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.