This item is Discontinued.

No Product Image Available

Eidolon Advanced Innovative IWB Holster, Gun Manufacturer Glock, Gun Model 26, Hand Right (Discontinued)

  • Mfr # EG19RHBKF
  • Zoro # G807728289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG19RHBKF
Zoro #
G807728289
UPC #
842030100035
Country of Origin
United States

Description

The Eidolon is the culmination of over three years of design and development It is designed to be the most refined and functional insidethewaistband holster on the market At the core of the Eidolon is the holster shell The shell is precisely fitted to the weapon on the inside and is smooth on the outside to work in conjunction with the body, belt, and clothing in nearly any carry position to maximize comfort and concealment At the same time, the shell provides attachment points for a host of accessories to allow the user to tailor the holster for their specific carry needs The holster shells feature an innovative, adjustable retention feature that isolates the tension solely on the front of the trigger guard This provides for an extremely clean ''feel'' when drawing and holstering unlike other companies' adjustable retention holsters which simply compress the holster body along the entire trigger guard andor frame, resulting in a mushy feel as the pistol drags against the inside of the holster All Eidolon holster shells are fully compatible with most extended controls, factory and aftermarket sights of any height including suppressor sights, any type of RDS mounted behind the ejection port, and most extendedthreaded barrels The Eidolon Advanced Kit gives you all the accessories needed to optimize your holster for either AIWB or IWB carry on nearly any body type The Eidolon Advanced kit is a tuckable, versatile, and comprehensive IWBAIWB holster package that can be used with one or both belt attachments and give you hundreds of potential configuration optionsKit includes One holster shell One pair of 15'' and one pair 175'' Overhook belt attachments One Tall Spacer for mounting the belt attachment below the trigger guard One set of Belt Claws One set of wedges One set of extension wings All needed hardware and full instruction manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.