This item is Discontinued.

No Product Image Available

Perun Strongside OWB Holster, Gun Manufacturer Glock, Gun Model 33 (Discontinued)

  • Mfr # PXG26
  • Zoro # G407729716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXG26
Zoro #
G407729716
UPC #
810022111369
Country of Origin
United States

Description

The Perun is the flagship outsidethewaistband OWB holster It is the result of blending the best features of two of the most popular holsters, the Eidolon and the Phantom, to create a highly refined, exceptionally concealable holster The Perun is designed to be the best modular OWB ''pancake'' style holster on the market It has a bodyhugging design that rides high for maximum concealment The body of the holster is only slightly larger than the pistol contained in it This small size aids in concealment while also making the holster more comfortable while seated in a vehicle The bodyhugging curvature of this holster is accomplished using modular belt loops Each holster includes three pair of 15'' belt loops LH 10 degree cant, RH 10 degree cant, and ambi 0 degree cant, which allow the enduser to configure the ambidextrous holster body for lefthanded or righthanded use, with either a 0Degree or 10Degree cant Retention in the Perun is crisp, defined, and consistent, thanks to innovative design features inside the holster body The unique retention slider makes adjusting retention as simple as turning up the volume on your stereo And unlike other holsters that use the traditional ''screw through a rubber grommet'' style of retention, the Perun's retention will not back off after repeated drawing and reholsteringInjection molded from a proprietary, extremely highstrength polymer blend Crisp, defined, and consistent retention Includes three pairs of 15'' belt loops LH 10 degree cant, RH 10 degree cant, and ambi 0 degree cant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.