Zoro Homepage
This item is Discontinued.
No Product Image Available

VanGuard 2 Advanced Kit w Tuckable Soft Loop (Discontinued)

  • Mfr # VG2GLKBKADVSL
  • Zoro # G807729330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2GLKBKADVSL
Zoro #
G807729330
UPC #
810022110690
Country of Origin
United States

Description

The VanGuard 2 Advanced Kit is a capability upgrade to the venerable VanGuard 2 minimalist IWB holster Unlike traditional IWB holsters, the VG2 covers only the trigger guard of your weapon This unique design eliminates the bulk of a traditional holster, while providing a level of safety and security not attainable by simply sticking a pistol in the waistband of your pants The VG2 Advanced Kit's inclusion of the RCS CLAW takes this system's concealability to the next level, by leveraging the grip of the pistol close to the body, while still allowing for a clean, repeatable draw The VanGuard 2 Advanced Kit with the RCS CLAW can be equipped with either a Tuckable strut with overhook or Tuckable strut with soft loop, to allow you to choose the best belt interface system for your carry and mission type This combination is adjustable for rideheight and cant, is fully ambidextrous, and is the ultimate in deep concealment technology when combined with the proprietary tuckable struts For Glock 17, 19, 22, 23, 26, 31, 32Includes 15'' and 175'' overhook RCS CLAW leverages the grip of the pistol close to the body Adjustable for rideheight and cant and fully ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.