Shop RAVEN PATRIOT
See all product information
Create Account
Raven Patriot, Disposable Gloves, 7 mil Palm, Nitrile, XL, 100 PK, Black
- Mfr # 66484
- Zoro # G712814091
product price:Â
$
28.69
/pk of 100, $0.29/ea
Key Features
Color
Black
Material
Nitrile
Palm Thickness
7 mil
Latex-Free
Yes
Series
Raven Patriot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66484
- Zoro #
- G712814091
- UPC #
- 781311700451
- Country of Origin
- United States
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Latex-Free
- Yes
- Series
- Raven Patriot
Dimensions
- Size
- XL
- Palm Thickness
- 7 mil
Description
Introducing the Raven Patriot where innovative design and leadingmanufacturing technology meet to deliver an environmentally responsibleglove!Featuring:COMPRESSION FIT TECHNOLOGYPatented compression fit technology provides exceptional tactile sensitivity in thefingertips and enhanced dexterity.EASY DONNINGSmooth, non-chlorinated, polymer inner surface will not pull perspiration from thehands, even during extended wear, allowing for easier on and off donning & doffing.EXCEPTIONAL COMFORT, FIT & FEELNitrile gloves are naturally soft. Local manufacturing can help reduce lengthy transittimes and deliver a softer, more comfortable fit.INCREASED SUSTAINABILITY & SUPPLY CHAIN RESILIENCY 95% decrease in fossil fuel and GHG emissions. Domestic manufacturing eliminates long lead times, provides freedom fromforeign uncertainty, and significantly reduces the impact on the environment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.