
Ravenscraft Crystal W7383 Crystal Vodka Decanter Set- Set of 5
Mfr # W7383
Zoro # G404010732
product price:Â $106.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W7383
Zoro #
G404010732
UPC #
-
Country of Origin
China
Description
Ravenscroft Crystal combines the qualities of old-world European craftsmanship with a modern understanding of how the shape of a wine glass can significantly enhance the tasting experience. Ravenscroft glassware designs are developed out of the deepest respect for great wine and are hand blown in nearly 30 different styles; each of which are the result of thousands of years of glass making trial-and-error. Their ultimate goal is to enhance the bouquet and taste of the wine or spirit for which it was made. The Ravenscroft Crystal Vodka Decanter Set is the most elegant and dramatic way to serve your favorite Vodkas. The decanter is painstakingly hand carved by old world European Craftsmen. A frosted glaze completes both the decanter and shot glasses. The set is unlike any other!
Decanter Height 15"
Capacity 23.5 oz.
Shot Glasses Height 3.25"
Capacity 4 oz.
Made in EU.
Decanter Height 15"
Capacity 23.5 oz.
Shot Glasses Height 3.25"
Capacity 4 oz.
Made in EU.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.