Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jackson Safety Model H Bracket

  • Mfr # 14393

  • Zoro # G207469805


product price: $22.55
/ea

Key Features

Length
16 in
Features
Holds visor to hard hat
Overall Depth
10.50 in
Width
12 in
For Use With
Full brim hats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14393
Zoro #
G207469805
UPC #
-
Country of Origin
China

Dimensions

Length
16 in
Overall Depth
10.50 in
Width
12 in

Details

Item
H&F Protectacesories - Adapter
Features
Holds visor to hard hat
For Use With
Full brim hats

Description

features a hat coil spring attachment that is compliant with most full brim safety hats The locking device holds face shield securely in the up or down position while the turn button attachment will secure face shield and provide fast attachment


  • •Hat coil spring attachment
  • •Fits most full brim hard hats
  • •"Turn button" attachment for quick, convenient visor attachment and replacement
  • •Huntsman locking device holds visor securely in the down position or up out of the way
  • •Meets CSA Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.