This item is Discontinued.

Rawik Women's Insulated Cargo Pants, Black, Nylon 8304A 016-L

This item is Discontinued.

Rawik

Women's Insulated Cargo Pants, Black, Nylon (Discontinued)

Mfr # 8304A 016-L
Zoro # G5723489
UPC # 822369148045
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8304A 016-L
Zoro #
G5723489
UPC #
822369148045
Country of Origin
Unknown

Dimensions

Fits Waist Size
31 in to 33 in
Maximum Waist Size
33 in
Minimum Waist Size
31 in
Size (Inseam x Max. Waist)
( 32 in x 33 in )
Size (Max. Waist x Inseam)
( 33 in x 32 in )

Details

Item
Insulated Cargo Pants
Color
Black
Material
Nylon
Gender
Women's
Inseam
32 in
Fabric Weight
2.7 oz
Lining Material
Nylon
Number of Outside Pockets
4
Closure Type
Zipper with Button
Includes Hammer Loop
No
Fly Closure Type
Zipper
Waist Closure
Buttons
Garment Style
Cargo Pants
Pockets
4
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Style
Cargo Pants

Description

Insulated Cargo Pants, Garment Type Pants, Gender Women's, Material Nylon, Fabric Weight 2.7 oz, Includes Lining Yes, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Nylon, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 33 in, Includes Hammer Loop No, Minimum Waist Size 31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.