Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 mm Leg L, Metal, 5000 PK

  • Mfr # RTA-KSS053065000

  • Zoro # G516014871


product price: $10.85

Key Features

Material
Metal
Crown Width
11.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTA-KSS053065000
Zoro #
G516014871
UPC #
810111651110
Country of Origin
Poland

Dimensions

Leg Length
6 mm
Crown Width
11.3 mm

Details

Material
Metal

Description

Galvanized surface increases corrosion resistance. Made of hardened wire is not bent when applied to hard substrates. Narrow staple with a thickness 0.75 mm, not visible while fixing fabric and carpets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.