Zoro Homepage

AGGRESSOR SDS-PLUS 5, 2-CUTTER - CASE OF 10, PK10

  • Mfr # RTA-SDSA-5/16x4-C

  • Zoro # G111744951


product price: $79.25
/pk 10, $7.93/ea
Free Shipping & Returns

Key Features

Bit Style
160~ angle
Drilling Depth
4"
Drill Bit Type
SDS
Flute Length
4"
Shank Shape
60HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTA-SDSA-5/16x4-C
Zoro #
G111744951
UPC #
-
Country of Origin
Mexico

Dimensions

Drilling Depth
4"
Flute Length
4"

Details

Bit Style
160~ angle
Drill Bit Type
SDS
Shank Shape
60HRC
Series
Rawlplug Aggressor SDS Plus

Description

Drill bits SDS for fast drilling in concrete. 20% Faster drilling. 160 degrees angle tip allows for quick drilling in concrete. Aggressive grooves allow fast extraction of material. Steel with specification 34CrNiMo6 provides high strength and durability. Heat treated for optimal resistance. Extremely high quality, cylindricity and axial alignment of drilled holes, confirmed by international Sicher Safe certificate.


  • •160° angle tip allows for quick drilling in concrete
  • •Aggressive grooves allow fast extraction of material and increase the drilling speed
  • •Steel with specification 34CrNiMo6 provides high strength and durability
  • •Centering point for quick commencement of drilling without the drill slipping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.