Zoro Homepage

Cable Tacker 1/4in. - 1/2in., Hand Stapler for Cables

  • Mfr # RTA-KGR0027

  • Zoro # G216020691


product price: $29.79
/ea

Key Features

Features
Double component handle, staple content preview, flat spring for prolonging lifespan and reducing recoil force, bottom cartridge belt with clip lock allows reloading staples quickly
Material
Plastic/metal
Approved Surfaces
Plasterboard, Chipboard, Wood, Timber, Fabric, Cables
Range
1/4 in to 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTA-KGR0027
Zoro #
G216020691
UPC #
810111651134
Country of Origin
Poland

Details

Features
Double component handle, staple content preview, flat spring for prolonging lifespan and reducing recoil force, bottom cartridge belt with clip lock allows reloading staples quickly
Material
Plastic/metal
Approved Surfaces
Plasterboard, Chipboard, Wood, Timber, Fabric, Cables
Range
1/4 in to 1/2 in

Description

Steel body for increased impact resistance. Two-component non-slip handle increases productivity and comfort. Bottom cartridge belt with clip lock allows reloading staples quickly. Flat spring prolongs life and reduces recoil. Folding handle for easy transport. Two-step adjustable punching force allows adjusting the driving force to the type of material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.