Shop RAWLPLUG
See all product information
Create Account
HAMMER IN ANCHOR WITH SCREWS 7 X 1-1/2 IN (BAG OF 12) CASE OF 12, PK144
- Mfr # R-S0-GPB/12-C
- Zoro # G511744940
product price:Â
$
86.59
/pk of 144, $0.60/ea
Key Features
Compatible Material
Drywall
Anchor Length
11/4"
Thread Size
13 mm
Material
Steel
Head Type
Pozi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-S0-GPB/12-C
- Zoro #
- G511744940
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Anchor Length
- 11/4"
- Thread Size
- 13 mm
- Minimum Material Thickness
- 3/8"
- Screw Length
- 1-1/2"
- Min. Hole Depth
- 11/4"
- Min. Wall Thickness
- 3/8"
Details
- Item
- Wall Anchor
- Compatible Material
- Drywall
- Material
- Steel
- Head Type
- Pozi
- Drive Type
- Pozi
- Screw Type
- TwinThread
- Series
- Rawlplug Tap-It Plus
Description
Hammer-in anchor. A revolutionary fast effective and dust free method of anchoring into plasterboard eliminating the need to drill. Steel fixing for medium and heavy weights. Expanding construction of the fixing prevents spinning in the substrate. Simple removal without harming the substrate. IN BAG OF 12 CASE OF 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.