Zoro Homepage

Hammer Tacker for Roofing, 1/4in. to 3/8in.

  • Mfr # RTA-KGR0012

  • Zoro # G116020692


product price: $34.69
/ea

Key Features

Material
Plastic/metal
Features
Steel body, ergonomic design for working comfort, view on staple count
Approved Surfaces
Plasterboard, Chipboard, Wood, Timber
Range
1/4 in to 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTA-KGR0012
Zoro #
G116020692
UPC #
810111651127
Country of Origin
Poland

Details

Material
Plastic/metal
Features
Steel body, ergonomic design for working comfort, view on staple count
Approved Surfaces
Plasterboard, Chipboard, Wood, Timber
Range
1/4 in to 3/8 in

Description

Steel body for increased impact resistance. Ergonomic handle enhances work comfort. A view on the staple count allows quickly checking the number of staples in the clip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.