Zoro Homepage

Hand Stapler 3-in-1, Metal, 1/4in. - 1/2in.

  • Mfr # RTA-KGR0024

  • Zoro # G816020695


product price: $32.49
/ea

Key Features

Material
Plastic/metal
Features
Double component handle, staple content preview, flat spring for prolonging lifespan and reducing recoil force, bottom cartridge belt with clip lock allows reloading staples quickly
For Use With
6-14 mm staples, 14 mm nails, 14 mm pins
Range
1/4 in to 1/2 in
Approved Surfaces
Plasterboard, Chipboard, Plywood, Wood, Timber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTA-KGR0024
Zoro #
G816020695
UPC #
810111651103
Country of Origin
Poland

Details

Material
Plastic/metal
Features
Double component handle, staple content preview, flat spring for prolonging lifespan and reducing recoil force, bottom cartridge belt with clip lock allows reloading staples quickly
For Use With
6-14 mm staples, 14 mm nails, 14 mm pins
Range
1/4 in to 1/2 in
Approved Surfaces
Plasterboard, Chipboard, Plywood, Wood, Timber

Description

Two-step adjustable punching force allows adjusting the driving force to the type of material. Steel body for increased impact resistance. Two-component non-slip handle increases productivity and comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.