Zoro Homepage

Hand Stapler, Metal, 1/4in. - 3/8in.

  • Mfr # RTA-KGR0153

  • Zoro # G016020693


product price: $17.75
/ea

Key Features

Material
Plastic/metal
Features
Double component handle, staple content preview, flat spring for prolonging lifespan and reducing recoil force, bottom cartridge belt with clip lock allows reloading staples quickly, folding handle
Range
1/4 in to 3/8 in
Approved Surfaces
Wood, Timber, Plywood, Chipboard, PVC Profile, Cardboard, Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTA-KGR0153
Zoro #
G016020693
UPC #
810111651073
Country of Origin
Poland

Details

Material
Plastic/metal
Features
Double component handle, staple content preview, flat spring for prolonging lifespan and reducing recoil force, bottom cartridge belt with clip lock allows reloading staples quickly, folding handle
Range
1/4 in to 3/8 in
Approved Surfaces
Wood, Timber, Plywood, Chipboard, PVC Profile, Cardboard, Fabric

Description

Steel body for increased impact resistance. Two-component non-slip handle increases productivity and comfort. A view on the staple count allows quickly checking the number of staples in the clip. Bottom cartridge belt with clip lock allows reloading staples quickly. Flat spring prolongs life and reduces recoil. Folding handle for easy transport. Try me packaging allows free access to all the features.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.