
HOLLOW WALL ANCHOR 5/32 x 1-1/4, PK100
Mfr # R-X0-SM-04032
Zoro # G411744859
product price: $25.55
/pk 100, $0.26/eaKey Features
Compatible Material
Drywall
Anchor Length
1-1/4"
Thread Size
11 mm
Material
Steel
Drive Type
Pozi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-X0-SM-04032
Zoro #
G411744859
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Length
1-1/4"
Thread Size
11 mm
Minimum Material Thickness
5/32"
Min. Hole Depth
1-1/4"
Details
Item
Wall Anchor
Compatible Material
Drywall
Material
Steel
Drive Type
Pozi
Screw Type
TwinThread
Series
Rawlplug Rawlanchor
Description
Quick and easy to install in plasterboard and wooden boards while preventing spin out in the wall. Can be installed using normal screwdriver, or installation pliers. Hinged legs designed to maximize load-bearing capacity. Fixtures can be removed and re-fitted. Combination head screw supplied.
- •Can be installed using normal screwdriver or installation pliers
- •Hinged legs designed to maximize load-bearing capacity in single or double thickness plasterboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.