
Hollow Wall Anchor Toggle Bolt, 1/4-20 Screw, 3 in OAL, Carbon Steel, Round Head, 5/8 in dia Drill
Mfr # 04231-PWR
Zoro # G316494217
product price:Â $0.49
/ea
Sold in multiples of 50 for $24.50
Key Features
Anchor Diameter
1/4 in
Material
Carbon Steel
Drill Bit Size
5/8 in
Head Type
Round
Anchor Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
04231-PWR
Zoro #
G316494217
UPC #
75352042312
Country of Origin
United States
Dimensions
Anchor Diameter
1/4 in
Drill Bit Size
5/8 in
Anchor Length
3 in
Max. Work Thickness
2-1/2 in
Details
Material
Carbon Steel
Head Type
Round
Anchor Tool Type
Hollow Wall Anchor
Description
Rawplug toggle bolt ASTM B633, AISI 1010, carbon steel, zinc plated, round head, 3 in length, 5/8 in drive, 1/4 in dia, thread: 1/4-20 UNC, tensile strength: 215 lb ultimate load and 55 lb allowable load for 3/8 in wallboard, spring wing nut, ANSI B18.6.3, for block, wallboard and other hollow base materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.