Light Duty Wallboard Anchor with #8 x 1 in Screw, 9/16 in, 15/16 in L Thread, Zamac Alloy
- Mfr # 02349Z-PWR
- Zoro # G516494406
product price:Â
$
0.51
/ea
Sold in multiples of 100 for
$51.00
Key Features
Compatible Material
gypsum wallboard
Thread Size
#8
Material
Zamac alloy
Min. Thread Length
15/16 in
Anchor Tool Type
Light Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02349Z-PWR
- Zoro #
- G516494406
- UPC #
- 75352775616
- Country of Origin
- United States
- Compatible Material
- gypsum wallboard
- Material
- Zamac alloy
- Anchor Tool Type
- Light Duty
Dimensions
- Thread Size
- #8
- Min. Thread Length
- 15/16 in
- Anchor Length
- 1-5/16 in
- Drill Bit Size
- 9/16 in
Description
The Zip-It anchor is a one pc self drilling anchor designed for use in hollow gypsum wall board for light duty loads. It is available in both engineered nylon and zamac alloy for use with either a no. 6 or no. 8 screws in 3/8 in to 1 in wallboard. The Zip-It jr. Is formed from engineered nylon for use with no. 6 screws in 3/8 in to 5/8 in wallboard wall thickness: 3/8 to 1 in, material: zinc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.