
Hollow Wall Anchor Toggle Bolt, 3/8-16 Screw, 3 in OAL, Carbon Steel, Round Head, 7/8 in dia Drill
Mfr # 04431-PWR
Zoro # G716494251
product price:Â $1.35
/ea
Sold in multiples of 25 for $33.75
Key Features
Head Type
Round
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04431-PWR
Zoro #
G716494251
UPC #
75352044316
Country of Origin
United States
Details
Head Type
Round
Material
Carbon Steel
Description
Rawplug toggle bolt ASTM B633, AISI 1010, carbon steel, zinc plated, round head, 3 in length, 7/8 in drive, 3/8 in dia, thread: 3/8-16 UNC, tensile strength: 245 lb ultimate load and 60 lb allowable load for 3/8 in wallboard, spring wing nut, ANSI B18.6.3, for block, wallboard and other hollow base materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.