
METAL SELF DRILLING WALL ANCHOR WITH 8x1-1/4 SCREWS - BAG OF 25, PK25
Mfr # R-S0-DRA-02+8-2
Zoro # G511744926
product price:Â $10.79
/pk 25, $0.43/eaKey Features
Compatible Material
Drywall
Anchor Length
1-1/4"
Thread Size
14 mm
Material
Steel
Head Type
Pozi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R-S0-DRA-02+8-2
Zoro #
G511744926
UPC #
-
Country of Origin
China
Dimensions
Anchor Length
1-1/4"
Thread Size
14 mm
Minimum Material Thickness
1/2"
Min. Wall Thickness
3/8"
Min. Hole Depth
1-1/4"
Screw Length
3/4"
Details
Item
Wall Anchor
Compatible Material
Drywall
Material
Steel
Head Type
Pozi
Drive Type
Pozi
Screw Type
TwinThread
Series
Rawlplug Rawldrive-M
Description
A self-drilling light-duty metal anchor for use in plasterboard. Recommended for fire resistant application. Flange prevents accidental push through in plasterboard. No drill required - simply pierce paper skin and screw home. Ideal for use with either a power or manual Pozidriv screwdriver.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.