Shop RAWLPLUG
See all product information
Create Account
MULTI-PURPOSE ANCHOR5/16 WITH SCREWS 8X1-3/4 (BAG OF 8) CASE OF 8, PK64
- Mfr # R-S0-UNO5/16+8-1-C
- Zoro # G811744893
product price:Â
$
40.55
/pk of 64, $0.63/ea
Key Features
Compatible Material
Masonry; Concrete; Drywall
Anchor Length
1-1/2"
Thread Size
16 mm
Material
Polypropolyne
Head Type
Pozi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-S0-UNO5/16+8-1-C
- Zoro #
- G811744893
- UPC #
- -
- Country of Origin
- Poland
- Item
- Wall Anchor
- Compatible Material
- Masonry; Concrete; Drywall
- Material
- Polypropolyne
- Head Type
- Pozi
- Drive Type
- Pozi
- Screw Type
- TwinThread
- Series
- Rawlplug Uno
Dimensions
- Anchor Length
- 1-1/2"
- Thread Size
- 16 mm
- Minimum Material Thickness
- 5/16"
- Min. Wall Thickness
- 1 3/4"
- Screw Length
- 3-1/8"
- Min. Hole Depth
- 1"
Description
Truly universal anchor which fixes into any base material, solid or hollow. Reverse Expansion ensures maximum grip in while preventing spinning in the hole. Recommended for unknown substrates and exploited holes. BAG OF 8 CASE OF 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.