
MULTI-PURPOSE DRILL BIT 3-25-1/2 - CASE OF 10, PK10
Mfr # RTA-UNI-3/16X3-1/2-C
Zoro # G011744938
product price: $81.35
/pk 10, $8.14/ea
Free Shipping & Returns
Key Features
Drill Bit Type
118~ centering point
Flute Length
31/2"
Drilling Depth
31/2"
Bit Style
Effective drill core
Shank Shape
L shaped flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTA-UNI-3/16X3-1/2-C
Zoro #
G011744938
UPC #
-
Country of Origin
Mexico
Dimensions
Flute Length
31/2"
Drilling Depth
31/2"
Details
Drill Bit Type
118~ centering point
Bit Style
Effective drill core
Shank Shape
L shaped flute
Series
Rawlplug RTA-UNI
Description
Only one drill bit for all substrates. Positive Sharpening118` with centering point of the top allows to drill clean holes. Very deep seating of carbide plate significantly improves connection with the drill core. Fast dust extraction in concrete thanks to L shaped flute. Heat treated to increase the hardness of the steel to 52 HRC for the optimal resistance.
- •One drill bit for all substrates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.