Zoro Homepage

MULTI-PURPOSE DRILL BIT 5-1/2 - CASE OF 10, PK10

  • Mfr # RTA-UNI-5/16X4-1/2-C

  • Zoro # G611744949


product price: $96.59
/pk 10, $9.66/ea
Free Shipping & Returns

Key Features

Drill Bit Type
118~ centering point
Shank Shape
L shaped flute
Drilling Depth
4 1/2"
Bit Style
Effective drill core
Flute Length
4 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTA-UNI-5/16X4-1/2-C
Zoro #
G611744949
UPC #
-
Country of Origin
Mexico

Dimensions

Drilling Depth
4 1/2"
Flute Length
4 1/2"

Details

Drill Bit Type
118~ centering point
Shank Shape
L shaped flute
Bit Style
Effective drill core
Series
Rawlplug RTA-UNI

Description

Only one drill bit for all substrates. Positive Sharpening118` with centering point of the top allows to drill clean holes. Very deep seating of carbide plate significantly improves connection with the drill core. Fast dust extraction in concrete thanks to L shaped flute. Heat treated to increase the hardness of the steel to 52 HRC for the optimal resistance.
  • •One drill bit for all substrates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.