Zoro Homepage

POZIDRIV SCREWDRIVER BITS, PK3

  • Mfr # RT0-BIT-PZ2X3

  • Zoro # G511744889


product price: $4.79
/pk 3, $1.60/ea
Sold in multiples of 2 for $9.58

Key Features

Bit Style
PZ2
Overall Bit Length
1"
Material
Steel
Series
Rawlplug RTO BIT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT0-BIT-PZ2X3
Zoro #
G511744889
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
1"

Details

Bit Style
PZ2
Material
Steel
Series
Rawlplug RTO BIT

Description

Screwdriver bits with precision milled head. Precision milled head tip allows for precise fitting into the screw socket. Special steel S2. Specially heat treated to increase the hardness of the tip to 60 HRC. The special shape of the tip increases its resistance to twisting under the so-called torsion effect. Anti-corrosion coating, blue color, prevents rust.


  • •Precision milled head tip allows for precise fitting into the screw socket
  • •Anti-corrosion coating, blue color, prevents rust
  • •Screwdriving of T type screws for wood, metal, and concrete
  • •Screwdriving of Phillips screws for wood and drywall
  • •Screwdriving of Pozidriv screws, a wide range of applications in wood and light mountings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.