
SCREWDRIVER BITS SET 25 MM + ADAPTER- PH1, PH2, PH3, PZ1, PZ2, PZ3, T20, T30, H4, ADAPTER 60 MM, PK10
Mfr # RT0-BIT-SET1
Zoro # G411744910
product price: $22.65
/pk 10, $2.26/eaKey Features
Overall Length
1"
Material
Steel
Bit Style
PH1,PH2,PH3,PZ1,PZ2,PZ3,T20, T30,H4,ADT 2.20"
Series
Rawlplug RTO BIT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT0-BIT-SET1
Zoro #
G411744910
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1"
Details
Material
Steel
Bit Style
PH1,PH2,PH3,PZ1,PZ2,PZ3,T20, T30,H4,ADT 2.20"
Series
Rawlplug RTO BIT
Description
Precision milled head tip allows for precise fitting into the screw socket. Special steel S2. Specially heat treated to increase the hardness of the tip to 60 HRC. Increases resistance to twisting under the so-called torsion effect. High-quality grip for 1/4 bits with a powerful internal magnet. A dedicated grip 1/4 enables the use of a manual screwdriver. With Adapter Size: PH1, PH2, PH3, PZ1, PZ2, PZ3, T20, T30, H4, ADAPTER 60 MM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.