
UNIVERSAL ANCHOR 3 - BIO BAG OF 80, PK80
Mfr # R-BIO-UNOT3/16-1
Zoro # G911744892
product price: $10.15
/pk 80, $0.13/eaKey Features
Compatible Material
Masonry; Concrete; Drywall
Anchor Length
1"
Material
Polypropolyne/Recyled Timber
Head Type
Pozi
Drive Type
Pozi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-BIO-UNOT3/16-1
Zoro #
G911744892
UPC #
-
Country of Origin
Poland
Dimensions
Anchor Length
1"
Minimum Material Thickness
3/16"
Min. Hole Depth
1"
Min. Wall Thickness
1,4"
Details
Item
Wall Anchor
Compatible Material
Masonry; Concrete; Drywall
Material
Polypropolyne/Recyled Timber
Head Type
Pozi
Drive Type
Pozi
Screw Type
TwinThread
Series
Rawlplug Timber Uno
Description
Made of 70% wood. Truly universal anchor which fixes into any base material, solid or hollow. Recommended for unknown substrates or exploited holes. Unique anchor design which initiates the expansion at the hole inlet at the substrate, instead of at the hole bottom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.