Shop RAWLPLUG
See all product information
Create Account
Zamac Nail Anchor, 3/16 in dia, 7/8 in OAL, Carbon Steel Pin, Mushroom Head
- Mfr # 02802-PWR
- Zoro # G316494392
product price:Â
$
0.20
/ea
Sold in multiples of 100 for
$20.00
Key Features
Anchor Diameter
3/16 in
Overall Length
7/8 in
Finish
Zinc
Drill Bit Size
3/16 in
Industry Standards
federal GSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02802-PWR
- Zoro #
- G316494392
- UPC #
- 75352028026
- Country of Origin
- United States
Dimensions
- Anchor Diameter
- 3/16 in
- Overall Length
- 7/8 in
- Drill Bit Size
- 3/16 in
- Minimum Installation Depth
- 3/4 in
Details
- Finish
- Zinc
- Industry Standards
- federal GSA
- Head Style
- Mushroom
- Pin Material
- Carbon Steel
Description
Rawplug zamac Nailin nail anchor 3/16 in dia, 7/8 in length, 3/4 in minimum embedment depth, drill size: 3/16 in, 13/32 in head dia, mushroom head, alloy, tension strength: 285 lb ultimate load for 2,000 psi minimum concrete compressive strength, 70 lb allowable load for 2,000 psi minimum concrete compressive strength, shear strength: 415 lb ultimate load for 2,000 psi minimum concrete compressive strength, 100 lb allowable load for 2,000 psi minimum concrete compressive strength, 1/4 in clearance hole dia, federal GSA, for concrete, block, brick and stone.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.