Zoro Homepage

Chair Storage Rack, Mounted Folding Chair Rack and Hanger System for Home

  • Mfr # RAXWMCR

  • Zoro # G010112929


product price: $49.99
/ea

Key Features

Height (In.)
8.9 in
Depth (In.)
48 in
Holds
250 lbs
Width (In.)
3.9 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAXWMCR
Zoro #
G010112929
UPC #
843812147903
Country of Origin
China

Dimensions

Height (In.)
8.9 in
Depth (In.)
48 in
Width (In.)
3.9 in

Details

Holds
250 lbs
Material
Steel
Color
Black

Description

RaxGo Chair Storage Rack: Keep your chairs organized! Are you tired of having a messy garage? are you tired of stuff taking up precious space in your shed? With the folding chair wall storage rack from RaxGo, homeowners can neatly organize their Folding Chairs in the most efficient manner possible. The easy-to-install rail system safely mounts the folding storage rack to most substrate surfaces and features 3 adjustable rubber-coated hooks for supporting your chairs. Universal folding chair rack wall mount lets you organize, and store chairs and other accessories.


  • •The Ultimate Garage Storage System - Universal hanger rack lets you organize & store chairs
  • •Recommended For Brick And Concrete - Use special hardware for installing to plasterboard
  • •Heavy Duty Steel Hanger Rack - Includes 2 durable powder-coated rails w/epoxy finish
  • •Multifunctional Convenience - Use individual racks together or separately on any vertical surface
  • •3 Rubber-coated Hooks - Versatile storage hooks support your folding chairs without scratching
  • •Sturdy Brackets - Rack & easily adjust from left to right for perfect placement
  • •Easy To Install, Easy To Use - Simply mount rack to wall studs via included anchors & fasteners
  • •Safely Hang Up Your Chairs - Rack is 5x stronger than a regular shelfsatisfaction guaranteed!
  • •Custom Storage For Any Setting - Wall storage makes an ideal choice for freeing up floor space
  • •Organize All Your Gear - Maximum capacity 250lbs
  • Universal hanger rack lets you organize & store chairs & other accessories for a clutter-free garage
  • Includes [2] durable powder-coated rails w/epoxy finish that won’t scratch, rust or chip over time
  • Sturdy brackets glide effortlessly onto the rack & easily adjust from left to right
  • Versatile storage hooks support your folding chairs without scratching or other damage
  • Use individual racks together or separately for multifunctional convenience on any vertical surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.