Zoro Homepage

Garage Bike Rack Wall Mount Bicycle Storage Hanger with 6 Adjustable Hooks

  • Mfr # RAXWMBR

  • Zoro # G610112947


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Length
8 in
Width
24 in
Color
Black
Material
Steel
For Use With
Bikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAXWMBR
Zoro #
G610112947
UPC #
843812125734
Country of Origin
China

Dimensions

Length
8 in
Width
24 in

Details

Color
Black
Material
Steel
For Use With
Bikes

Description

RaxGo Garage Bike Rack Wall Mount: Hang your bikes with safety!Whether youre living in a small apartment or want to reclaim space in your garage, this bike storage rack from RaxGo safely stores your ride without any permanent mounting or hanging required. Compatible with bikes of all shapes, sizes, and functions, this wall mount bike rack features a durable powder-coated steel frame, adaptable arm supports, nonslip rubber cradles, sturdy adjustable Hooks, and a 6-bike load capacity. Assembly of the wall bike rack for garage is also fast and straightforward.


  • •Indoor Bicycle Storage - Deluxe bike rack holds 6 men's or women's bikes up to 300-lbs
  • •The Ideal Storage - Perfect for storing mountain, road, commuting, BMX & other bicycle styles
  • •Space Saver - Lets you store your bikes in garage, shed, porch, apartment or other indoor area
  • •Super Strong Anti-scratch Hook - Feature rubber cradles to prevent against chipped paint & scratches
  • •Rock-solid Steel Construction - Super durable design includes heavy-duty, shock-resistant hangers
  • •Easy & Fast Assembly - Clear instructions make installation simple for both novices & pros
  • •Vertical Storage - Hang your bikes on the wall thanks to a unique vertical design
  • •Deluxe Design - Helps you keep your garage organized and maximize the space
  • •Multiple Options - Adjustable supports feature rubber cradles to prevent against chipped paint
  • •Quality Service - RaxGo offers a one-year warranty
  • Indoor Bicycle Storage - Deluxe bike rack holds 6 men’s or women’s bikes up to 300-lbs
  • The Ideal Storage - Perfect for storing mountain, road, commuting, BMX & other bicycle styles
  • Space Saver - Lets you store your bikes in garage, shed, porch, apartment or other indoor area
  • Super Strong Anti-scratch Hook - Feature rubber cradles to prevent against chipped paint & scratches
  • Rock-solid Steel Construction - Super durable design includes heavy-duty, shock-resistant hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.