Zoro Homepage

Wall Mounted Tool Storage Rack, 8 Piece Garden Tool Organizer for Broom, Mop, Rake & Tools

  • Mfr # RHSTGRK

  • Zoro # G410112932


product price: $47.99
/ea

Key Features

Material
Steel
Color
Black
Overall Width
5.6 in
Includes
8 Shelves
Features
Multi-tool storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHSTGRK
Zoro #
G410112932
UPC #
843812109710
Country of Origin
China

Dimensions

Overall Width
5.6 in
Overall Length
24 in

Details

Material
Steel
Color
Black
Includes
8 Shelves
Features
Multi-tool storage
Load Capacity
800 lbs
Mount
Wall mounted
For Use With
Broom, Mop, Rake Shovel & Tools

Description

A Storage Haven for Tools In need of a reliable tool rack for garage organization? RaxGo is here for you. Store your equipment on the wall mount tool organizer. Made from a quality metal frame, this garage wall organizer rack supports way more than its own weight. So, you can hang up things like shovels, brooms, rakes, and so much more. Get rid of all your cluster in your basement, garage, or storage room. And place all your equipment on this durable garage tool organizer. The RaxGo Wall Tool Organizer uses 6 hooks. With its easy installation, you can start store your equipment in seconds. Mount your broom holder and tool holder wall mount rack on any solid surface indoors or even outdoors. Customize how you wish to store your gear. Keep hooks close together or enlarge the spacing by moving the hooks apart. Set up your hooks in the position that best fits your storage needs. Mount this garage tool storage rack and never misplace your tools again!


  • •The Ultimate Garage Storage System - Lets you organize & store tools, lawn equipment, bikes and more
  • •Space Saving - Organize all your gear or tools on the storage rack
  • •Heavy Duty Steel Hanger Rack - Includes [2] durable powder-coated rails w/ epoxy finish
  • •Multifunctional Convenience - Use individual racks together or separately on any vertical surface
  • •6 Assorted Rubber-coated Hooks - Versatile storage hooks support a variety of heavy items
  • •Easily Adjust - Sturdy brackets glide effortlessly onto the rack
  • •Easy To Install, Easy To Use - Simply mount rack to wall studs via included anchors & fasteners
  • •Perfect Storage - For hand & power tools, ski & sport gear, beach chairs, & other outdoor stuff
  • •Custom Storage For Any Setting - Wall storage makes an ideal choice for freeing up floor space
  • •Rack is 5X Stronger Than a Regular Shelf - Safely hang up to 800 pounds of gear
  • The scratch-resistant coating on the hook hangers protects equipment and prevents sliding
  • Utility racks fit tools of multiple shapes and sizes & can hang up to 800 pounds of gear
  • Heavy duty steel hanger rack includes [2] durable powder-coated rails & [6] rubber-coated hooks
  • This rake, mop & broom holder comes included with all the mounting hardware necessary
  • Install the racks in seconds so you can start organizing all of your tools & gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.