Shop RAXWELL
See all product information
Create Account
Black Nitrile Gloves, 4.5 mil, Small, 100PK
Mfr # RXI20223-B
Zoro # G823961042
product price:Â
$
7.49
/pk 100, $0.07/ea
Sold in multiples of 10 for $74.90
Key Features
Material
Nitrile
Color
Black
Palm Thickness
4.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXI20223-B
- Zoro #
- G823961042
- UPC #
- 850048437173
- Country of Origin
- China
Dimensions
- Size
- Small
- Palm Thickness
- 4.5 mil
Details
- Material
- Nitrile
- Color
- Black
- Item
- Disposable Glove
Description
In addition to their 4.5 mil thickness, these nitrile gloves serves as a protective shield against chemicals, grease, oils, and other dangerous substances.