Shop RAXWELL
See all product information
Create Account
Black Nitrile Gloves, 6.5 mil, X-Large, 100PK
- Mfr # RXE20234-B
- Zoro # G923961065
product price:Â
$
8.89
/pk of 100, $0.09/ea
Sold in multiples of 10Â pks for
$88.90
Key Features
Material
Nitrile
Palm Thickness
6.5 mil
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RXE20234-B
- Zoro #
- G923961065
- UPC #
- 850048437326
- Country of Origin
- China
- Material
- Nitrile
- Item
- Disposable Glove
- Color
- Black
Dimensions
- Palm Thickness
- 6.5 mil
- Size
- X-Large
Description
In addition to their 6.5 mil thickness, these nitrile gloves serves as a protective shield against chemicals, grease, oils, and other dangerous substances.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.