Shop RAXWELL
See all product information
Create Account
Blue Nitrile Examination Gloves, 4 mil, XX-Large, 90PK
- Mfr # RX3015
- Zoro # G823961073
product price:Â
$
4.89
/pk of 90, $0.05/ea
Sold in multiples of 10Â pks for
$48.90
Key Features
Color
Blue
Palm Thickness
4 mil
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RX3015
- Zoro #
- G823961073
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Item
- Disposable Glove
- Material
- Nitrile
Dimensions
- Size
- XX-Large
- Palm Thickness
- 4 mil
Description
Whether it's medical, veterinary, food preparation, or cleaning, our nitrile disposable gloves are the ideal choice for handling all types of tasks that require protection against hazards. Rely on these durable, nitrile exam-grade gloves for peace of mind in any situation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.