Shop RAXWELL
See all product information
Create Account
Blue Nitrile Gloves, 8.5 mil, 12" extended cuff, Small, 50PK
- Mfr # RX40001
- Zoro # G723961043
product price:Â
$
7.85
/pk of 50, $0.16/ea
Sold in multiples of 10Â pks for
$78.50
Key Features
Palm Thickness
8.5 mil
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RX40001
- Zoro #
- G723961043
- UPC #
- 850048437395
- Country of Origin
- China
- Material
- Nitrile
- Color
- Blue
- Item
- Disposable Glove
Dimensions
- Palm Thickness
- 8.5 mil
- Size
- Small
Description
These disposable nitrile gloves are perfect for foodservice, industrial, automotive and other professionals, providing a comfortable alternative to latex rubber, ideal for prolonged use with diamond grip texture and extended 12" cuff.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.