Shop RAXWELL
See all product information
Create Account
Clear Vinyl Disposable Gloves, 3 mil, Large, 100PK
- Mfr # RX60003
- Zoro # G523961069
product price:Â
$
2.79
/pk of 100, $0.03/ea
Sold in multiples of 10Â pks for
$27.90
Key Features
Palm Thickness
3 mil
Material
Vinyl
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RX60003
- Zoro #
- G523961069
- UPC #
- 850048437609
- Country of Origin
- China
Dimensions
- Palm Thickness
- 3 mil
- Size
- Large
Details
- Material
- Vinyl
- Color
- Clear
- Item
- Disposable Glove
Description
Raxwell ambidextrous vinyl gloves excel in various settings including industrial, home care, foodservice, janitorial and sanitation, and medical facilities meeting or surpassing ASTM D6319 and EN 455 standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.