Microfiber Cloth, Glass, 14x14, Blue, 12PK
- Mfr # RJC1000
- Zoro # G023961019
product price:Â
$
2.95
/pk of 12, $0.25/ea
Sold in multiples of 50Â pks for
$147.50
Key Features
Material
POLYESTER+POLYAMIDE
Length
14 in
Width
14 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RJC1000
- Zoro #
- G023961019
- UPC #
- 810154962310
- Country of Origin
- China
Dimensions
- Length
- 14 in
- Width
- 14 in
Details
- Item
- Microfiber Glass Cloth
- Material
- POLYESTER+POLYAMIDE
- Color
- Blue
Description
Achieve crystal-clear glass in every vehicle detail. These 14x14 in. microfiber towels are ideal for cleaning windshields, mirrors, and infotainment screens without scratching or streaking. Durable, lint-free, and ultra-soft-perfect for auto shops and detailers who demand flawless results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.