Mop Bucket & Wringer Combo, 35 Qt, High-Efficiency Down Press Wringer, Yellow, Durable 3" Casters
- Mfr # RJF1001
- Zoro # G123961032
product price:Â
$
88.39
/ea
Key Features
Material
PP+METAL
Color
Yellow
Wringer Capacity
35 Qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RJF1001
- Zoro #
- G123961032
- UPC #
- 810154963799
- Country of Origin
- China
Details
- Material
- PP+METAL
- Color
- Yellow
- Wringer Capacity
- 35 Qt
- Item
- Mop Bucket and Wringer Combo
Description
35 quart mop bucket with high efficiency down press wringer that is built to tackle all your mopping and cleaning needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.