Shop RAXWELL
See all product information
Create Account
Non-Woven Bouffant Caps 21", 100PK
- Mfr # RSH1521
- Zoro # G823961035
product price:Â
$
7.39
/pk of 100, $0.07/ea
Sold in multiples of 10Â pks for
$73.90
Key Features
Color
White
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSH1521
- Zoro #
- G823961035
- UPC #
- 810154966141
- Country of Origin
- China
- Item
- Bouffant Cap
- Color
- White
- Material
- Polypropylene
Dimensions
- Size
- 21 in
Description
Our disposable bouffant caps provide lightweight, breathable coverage to maintain hygiene in foodservice, healthcare, and cleanroom environments. Designed with soft, non-woven material and a secure elastic band, they ensure comfort and containment without compromising airflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.